Tapered Roller Bearing Cone
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 29,972x123,698x123,698 mm |
---|---|
Logistic Weight | 1112 g |
Packaged dimensions (D x W x H) | 152,4x152,4x38,1 mm |
Package weight | 1700,1 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 26 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days