Tapered Roller Bearing 2TS Assembly
Inner diameter | 100 mm |
---|---|
Outer diameter | 160 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x160x160 mm |
---|---|
Logistic Weight | 6205 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 100 mm |
Outer diameter | 160 mm |
Width | 82 mm |
Usually arrives within 14 working days