Tapered roller bearing Timken JLM506849-90K03, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 51.504 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM506849-90K03
Rubix:397A5320
EAN:0053893626567

Product details : TIMKEN JLM506849-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,562x89,916x89,916 mm |
|---|---|
| Logistic Weight | 1082 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 51.504 mm |
| Bearing Clearance | cn |
| Weight | 1.15 kg |
| Series | 2ts-im (matched bearing assembly, indirect mount) |
| Cage | steel |
| Total bearing width | 51.504 mm |
| Standard | ISO 355 |
| Basic dynamic load, radial - Cr | 28200 N |
Show UNSPSC/ECL@SS
£ 258.18 excl. VAT
/ Each
£ 309.82 incl. VAT
- Usually arrives within 14 working days
