Tapered roller bearing SKF 30232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 104 mm
Tapered Roller Bearing
See technical informationReferences
SKF:30232
Rubix:231A7240
EAN:7316577327062

Product details : SKF 30232 TAPERED ROLLER BEARING 7316577327062
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 1,384.68 excl. VAT
/ Each
£ 1,661.62 incl. VAT
- Delivery usually within ( 3 ) days
