Timken Tapered Roller Bearing 15000
Inner diameter | 30.213 mm |
---|---|
Outer diameter | 62 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 165,6 g |
Inner diameter | 30.213 mm |
Outer diameter | 62 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | 15000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 53900 N |
Basic dynamic load, radial - Cr | 59900 N |
Usually arrives within 14 working days