Tapered roller bearing Timken LM814849, Outer diameter: 117.47 mm | Inner diameter: 77.788 mm | Width: 25.4 mm
Timken Tapered Roller Bearing LM814800
See technical informationReferences
Timken:LM814849
Rubix:106A3602
Manufacturer :100100063
EAN:0053893696812


Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 117.47 mm |
| Width | 25.4 mm |
Product details : TIMKEN LM814849-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 619,2 g |
| Inner diameter | 77.788 mm |
| Outer diameter | 117.47 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | lm814800 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 94.16 excl. VAT
/ Each
£ 112.99 incl. VAT
- Delivery usually within ( 7 ) days




