Tapered roller bearing Timken 67983-90130, Outer diameter: 282.575 mm | Inner diameter: 203.2 mm | Width: 101.6 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67983-90130
Rubix:106A0003
Manufacturer :100014599
EAN:0053893376370


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67983-90130 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x282,575x282,575 mm |
|---|---|
| Logistic Weight | 17420 g |
| Packaged dimensions (D x W x H) | 127x295,402x295,402 mm |
| Package weight | 17419,8 g |
| Inner diameter | 203.2 mm |
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,386.72 excl. VAT
/ Each
£ 6,464.06 incl. VAT
- Delivery usually within ( 7 ) days




