NTN - Tapered Roller Bearing - 4T-JM716649PK
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 130x130x29 mm |
---|---|
Logistic Weight | 920 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days