Tapered Roller Bearing Flanged Cup
Outer diameter | 180.975 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 38,1x181,102x181,102 mm |
---|---|
Logistic Weight | 1934 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 1934,1 g |
Outer diameter | 180.975 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days