Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3982-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3982/3925
Tapered roller bearing Timken
References
timken:
3982/3925
rubix:
100A7290
ean:
0013992335050
Product details
Technical specifications
Product details : TIMKEN 3982-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.35
excl. VAT
/
Each
£
98.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 98350-90070, Outer diameter: 200 mm | Inner diameter: 88.9 mm | Width: 105.522 mm
Tapered roller bearing Timken 66225-90024, Outer diameter: 117.602 mm | Inner diameter: 57.15 mm | Width: 73.152 mm
Tapered roller bearing Timken JM716610-N0000, Outer diameter: 130 mm | Inner diameter: 110.063 mm | Width: 24 mm
Tapered roller bearing SKF 639062, Outer diameter: 99.24 mm | Inner diameter: 72 mm | Width: 18.02 mm
Tapered roller bearing NTN 4T-594/593X, Outer diameter: 150 mm | Inner diameter: 95.25 mm | Width: 35.992 mm
Tapered roller bearing Timken HH 437549XX/HH437510XX
Tapered roller bearing Timken 67787-90241, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 103.188 mm
Tapered roller bearing Timken H 242649-90042
Tapered roller bearing Timken HM89448, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-16150/16282, Outer diameter: 72 mm | Inner diameter: 38.1 mm | Width: 19 mm
Tapered roller bearing NTN 4T-9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing Timken 355A/354A
Tapered roller bearing Timken L433749, Inner diameter: 165.1 mm
Tapered roller bearing Timken 19149X
Tapered roller bearing NTN 4T-05079/05185S, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14.381 mm