Tapered roller bearing SKF 32038 X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 67.48 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32038 X
Rubix:104A9276
Manufacturer :37782
EAN:7316577005809

Product details : SKF METRIC TAPER BEARING 32038 X
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x290x290 mm |
|---|---|
| Logistic Weight | 14759 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 67.48 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1600 rpm |
| Limit speed | 2000 rpm |
| Total bearing width | 64 mm |
| Basic static load, radial - C0r | 1200 N |
| Basic dynamic load, radial - Cr | 806 N |
Show UNSPSC/ECL@SS
£ 1,502.64 excl. VAT
/ Each
£ 1,803.17 incl. VAT
- Delivery usually within ( 3 ) days
