Tapered roller bearing SKF M 84510/2/QCL7C, Outer diameter: 57.15 mm | Inner diameter: 42 mm | Width: 14.732 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 84510/2/QCL7C
Rubix:104A3908
Manufacturer :50243
EAN:7316570623369


Technical specifications
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 14.732 mm |
Product details : SKF AUTOMOTIVE BEARING M 84510/2/QCL7C
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,73x57,15x57,15 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 42 mm |
| Outer diameter | 57.15 mm |
| Width | 14.732 mm |
| Bearing Clearance | cn |
| Series | m 845 |
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- Usually arrives within 14 working days