NTN - Tapered Roller Bearing - 4T-LM522549/LM522510
Inner diameter | 109.987 mm |
---|---|
Outer diameter | 159.987 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 159,987x159,987x34,925 mm |
---|---|
Logistic Weight | 2330 g |
Inner diameter | 109.987 mm |
Outer diameter | 159.987 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days