Tapered roller bearing NSK 32318J, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32318J
Rubix:104A4868
Manufacturer :32318J N
EAN:0029176067990

Product details : NSK METRIC TAPER BEARING 32318J
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 8650 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 67.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 259.93 excl. VAT
/ Each
£ 311.92 incl. VAT
- Usually arrives within 14 working days
