Tapered roller bearing Timken JM718149-90N01, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.994 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM718149-90N01
Rubix:397A5360
EAN:0053893085487




Technical specifications
| Inner diameter | 89.916 mm |
|---|---|
| Outer diameter | 145.034 mm |
| Width | 78.994 mm |
Product details : TIMKEN JM718149-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78,994x145,034x145,034 mm |
|---|---|
| Logistic Weight | 4212 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 89.916 mm |
| Outer diameter | 145.034 mm |
| Width | 78.994 mm |
Show UNSPSC/ECL@SS
£ 534.13 excl. VAT
/ Each
£ 640.96 incl. VAT
- Usually arrives within 14 working days