Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.955 mm |
Logistic Weight | 926 g |
---|---|
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 44.45 mm |
Outer diameter | 95.25 mm |
Width | 30.955 mm |
Series | 53000 |
Cage | Steel |
Total bearing width | 30.955 mm |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 39000 N |
95,25 mm | |
95,25 mm |
Usually arrives within 14 working days