Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 83 mm |
---|---|
Outer diameter | 129.678 mm |
Width | 37.542 mm |
Logistics dimensions (L x W x H) | 36,1x129,68x129,68 mm |
---|---|
Logistic Weight | 1467 g |
Inner diameter | 83 mm |
Outer diameter | 129.678 mm |
Width | 37.542 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 280000 N |
Basic dynamic load, radial - Cr | 187000 N |
Usually arrives within 14 working days