Tapered roller bearing NTN 32322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32322U
Rubix:204A6754
EAN:4547359752250



Documents
Product details : NTN 32322U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x84,5 mm |
|---|---|
| Logistic Weight | 18505 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 84.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 970000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 633.00 excl. VAT
/ Each
£ 759.60 incl. VAT
- Delivery usually within ( 3 ) days
