Tapered Roller Bearing Cone
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 81.534 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 19,05x81,407x81,407 mm |
---|---|
Logistic Weight | 298 g |
Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
Inner diameter | 63.5 mm |
Outer diameter | 81.534 mm |
Width | 19.05 mm |
Usually arrives within 14 working days