Tapered roller bearing Timken LM241149NW, Inner diameter: 203.2 mm | Width: 47.625 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM241149NW
Rubix:397A6707
Manufacturer :100078838
EAN:0053893541778




Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Width | 47.625 mm |
| Bearing Clearance | cn |
Product details : TIMKEN LM241149NW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 279,4x279,4x50,8 mm |
|---|---|
| Package weight | 5019,9 g |
| Inner diameter | 203.2 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 15.02 kg |
| Series | lm241100 |
| Basic static load, radial - C0r | 811000 N |
| Basic dynamic load, radial - Cr | 439000 N |
Show UNSPSC/ECL@SS
£ 909.87 excl. VAT
/ Each
£ 1,091.84 incl. VAT
- Usually arrives within 14 working days