Tapered roller bearing Timken JM719149-90N02, Outer diameter: 149.9997 mm | Inner diameter: 95.001 mm | Width: 78.0008 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM719149-90N02
Rubix:397A5364
EAN:0053893085708


Technical specifications
| Inner diameter | 95.001 mm |
|---|---|
| Outer diameter | 149.9997 mm |
| Width | 78.0008 mm |
Product details : TIMKEN JM719149-90N02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,978x150,114x150,114 mm |
|---|---|
| Logistic Weight | 4280 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 95.001 mm |
| Outer diameter | 149.9997 mm |
| Width | 78.0008 mm |
| Bearing Clearance | cn |
| Weight | 4.2774 kg |
| Series | m719100 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 632537.1 N |
| Basic dynamic load, radial - Cr | 373650.6 N |
Show UNSPSC/ECL@SS
£ 569.53 excl. VAT
/ Each
£ 683.44 incl. VAT
- Usually arrives within 14 working days