Tapered roller bearing Timken 32036X-90KA2, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 48 mm
Taper roller bearing
See technical informationReferences
Timken:32036X-90KA2
Rubix:104A0552
Manufacturer :190042575
EAN:0053893779409



Product details : TIMKEN 32036X-90KA2 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Strengths
Widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Applications
For logistics, energy, food processing, printing ....
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 539.64 excl. VAT
/ Each
£ 647.57 incl. VAT
- Usually arrives within 14 working days
