Tapered roller bearing Timken 355X, Outer diameter: 62.59 mm | Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:355X
Rubix:105A4817
Manufacturer :100045343
EAN:0053893011097


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 62.59 mm |
| Width | 21.692 mm |
Documents
Product details : TIMKEN 355X-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 323 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 62.59 mm |
| Width | 21.692 mm |
| Bearing Clearance | cn |
| Weight | 0.363 kg |
| Series | 355 |
| Material | steel |
| Cage | steel |
| Total bearing width | 21.692 mm |
| Standard | iso |
| Basic static load, radial - C0r | 88800 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 80.08 excl. VAT
/ Each
£ 96.10 incl. VAT
- Delivery usually within ( 7 ) days




