Tapered roller bearing Timken L163149-90068, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 127 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L163149-90068
Rubix:397A5387
EAN:0053893147680


Technical specifications
| Inner diameter | 355.6 mm |
|---|---|
| Outer diameter | 444.5 mm |
| Width | 127 mm |
Product details : TIMKEN L163149-90068 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x444,5x444,5 mm |
|---|---|
| Logistic Weight | 42910 g |
| Packaged dimensions (D x W x H) | 480x200x480 mm |
| Inner diameter | 355.6 mm |
| Outer diameter | 444.5 mm |
| Width | 127 mm |
| Weight | 42.9 kg |
| Series | l163100 |
| Cage | steel |
| Total bearing width | 127 mm |
| Basic static load, radial - C0r | 1970000 N |
| Basic dynamic load, radial - Cr | 190000 N |
Show UNSPSC/ECL@SS
£ 10,176.53 excl. VAT
/ Each
£ 12,211.84 incl. VAT
- Usually arrives within 14 working days