Tapered Roller Bearing Cup
Outer diameter | 177.8 mm |
---|---|
Width | 30.162 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 28,575x107,95x107,95 mm |
---|---|
Logistic Weight | 564 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 651,4 g |
Outer diameter | 177.8 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days