NTN - Tapered Roller Bearing - 4T-48620
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 34.13 mm |
Logistics dimensions (L x W x H) | 200,025x200,025x34,13 mm |
---|---|
Logistic Weight | 1466 g |
Inner diameter | 47.625 mm |
Outer diameter | 200.025 mm |
Width | 34.13 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days