Tapered roller bearing NTN 4T-HM89411, Outer diameter: 58.5 mm | Inner diameter: 33.338 mm | Width: 23.02 mm
NTN - Tapered Roller Bearing - 4T-HM89411
See technical informationSee documentsReferences
NTN:4T-HM89411
Rubix:204A8135
EAN:4547359476316




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 58.5 mm |
| Width | 23.02 mm |
Documents
Product details : NTN 4T-HM89411 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x23,02 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 58.5 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ Each
£ 59.52 incl. VAT
- Delivery usually within ( 3 ) days