Tapered roller bearing NSK 30206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Tapered roller bearing 302
See technical informationReferences
NSK:30206J
Rubix:230A0066
Manufacturer :30206J N
EAN:00029176000867

Product details : NSK 30206J TAPERED ROLLER BEARING
Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days
