Tapered roller bearing Timken 32044X, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 57 mm
Tapered Roller Bearing
See technical informationReferences
Timken:32044X
Rubix:106A0828
Manufacturer :100039168
EAN:0053893869636

Product details : TIMKEN 32044XM-90KM1 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x340x340 mm |
|---|---|
| Logistic Weight | 24200 g |
| Packaged dimensions (D x W x H) | 81,026x374,65x374,65 mm |
| Package weight | 24200,1 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 992.05 excl. VAT
/ Each
£ 1,190.46 incl. VAT
- Delivery usually within ( 7 ) days





