Tapered roller bearing NSK 32206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32206J
Rubix:230A0085
Manufacturer :32206J N
EAN:00029176001161

Product details : NSK 32206J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 21.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Usually arrives within 14 working days
