Tapered roller bearing Timken HM926740-90012, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm


Double Row - Double Cup Assembly

References
timken:HM926740-90012
rubix:133A4203
manufacturer :100085690
ean:0053893711409
brand logo
brand logo
Technical specifications
Inner diameter114.3 mm
Outer diameter228.6 mm
Width115.888 mm
See all Specifications

Product details : TIMKEN HM926740-90012 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two-Row Double-Outer race bearings (TDO) feature a double outer race (cup) and two single inner races (cones) .
Outer race features groove and lubrication holes in the outside diameter.
Most commonly sold with a spacer to control the axial internal clearance or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Wide effective bearing spread that is ideal for applications in which overturning moments are a significant load component.
Can be used in fixed positions or allowed to float in the housing bore

Applications

Heavy-duty gear drives / Various industrial configurations

Technical specifications


Attributes
Package weight19359,8 g
Inner diameter114.3 mm
Outer diameter228.6 mm
Width115.888 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 3,893.89 excl. VAT
/ Each
£ 4,672.67 incl. VAT
  • Usually arrives within 14 working days