Tapered roller bearing Timken HM212047/HM212010, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.354 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM212047/HM212010
Rubix:100A1997
EAN:0053893659961


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.354 mm |
Product details : TIMKEN HM212047-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,354x90,526x90,526 mm |
|---|---|
| Logistic Weight | 1330 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 122.238 mm |
| Width | 38.354 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | hm212000 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100), per astm a295 |
| Cage | steel |
| Total bearing width | 38.1 mm |
| Standard | ANSI/ABMA (INCH PART-NUMBERING SYSTEM) |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 267000 N |
Show UNSPSC/ECL@SS
£ 114.86 excl. VAT
/ Each
£ 137.83 incl. VAT
- Delivery usually within ( 7 ) days