Tapered roller bearing Timken HM821547-90014, Outer diameter: 196.85 mm | Inner diameter: 99.979 mm | Width: 103.375 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:HM821547-90014
Rubix:397A8865
EAN:0053893697956


Technical specifications
| Inner diameter | 99.979 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 103.375 mm |
Product details : TIMKEN HM821547-90014 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,378x196,85x196,85 mm |
|---|---|
| Logistic Weight | 12565 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 99.979 mm |
| Outer diameter | 196.85 mm |
| Width | 103.375 mm |
| Bearing Clearance | cn |
| Weight | 12.273 kg |
| Series | hm821500 |
| Material | steel |
| Cage | steel |
| Total bearing width | 103.375 mm |
| Basic dynamic load, radial - Cr | 656000 N |
Show UNSPSC/ECL@SS
£ 3,338.97 excl. VAT
/ Each
£ 4,006.76 incl. VAT
- Usually arrives within 14 working days