Tapered roller bearing NTN 4T-749A/742, Outer diameter: 150.089 mm | Inner diameter: 82.55 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-749A/742
See technical informationSee documentsReferences
NTN:4T-749A/742
Rubix:204A7910
EAN:4547359454994




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
Documents
Product details : NTN 4T-749A/742 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150,089x150,089x44,45 mm |
|---|---|
| Logistic Weight | 3415 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 261000 N |
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ Each
£ 115.80 incl. VAT
- Usually arrives within 14 working days