Tapered roller bearing NSK 32212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32212J
Rubix:230A0088
Manufacturer :32212J N
EAN:00029176022135

Product details : NSK 32212J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 29.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.03 excl. VAT
/ Each
£ 39.64 incl. VAT
- Delivery usually within ( 2 ) days
