Tapered roller bearing Timken 4580/4535, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 39.688 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:4580/4535
Rubix:100A1556
EAN:0053893652894


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 39.688 mm |
Product details : TIMKEN 4580-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1608 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | ts (tapered single) |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 237000 N |
| Basic dynamic load, radial - Cr | 180000 N |
Show UNSPSC/ECL@SS
£ 181.44 excl. VAT
/ Each
£ 217.73 incl. VAT
- Usually arrives within 14 working days