Tapered roller bearing Timken 1380, Outer diameter: 52.388 mm | Inner diameter: 22.225 mm | Width: 19.368 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:1380
Rubix:397A5768
Manufacturer :100051917
EAN:0053893103846


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52.388 mm |
| Width | 19.368 mm |
Documents
Product details : TIMKEN 1380-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,168x36,675x36,675 mm |
|---|---|
| Logistic Weight | 132 g |
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
| Package weight | 132 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 52.388 mm |
| Width | 19.368 mm |
| Bearing Clearance | cn |
| Series | 1300 |
| Cage | steel |
| Total bearing width | 19.368 mm |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 6200 N |
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
- Delivery usually within ( 7 ) days




