Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96900-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96900-902A5, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 136.525 mm
Tapered roller bearing Timken
References
timken:
96900-902A5
rubix:
396A3456
ean:
0013992359896
Technical specifications
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
136.525
mm
Product details
Technical specifications
Product details : TIMKEN 96900-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
136.525
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,316.83
excl. VAT
/
Each
£
8,780.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L 865547-902A2
Tapered roller bearing Timken 5BC/6CE, Outer diameter: 49.146 mm | Width: 19.05 mm
Tapered roller bearing Timken 33287/33462, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 30.163 mm
Tapered roller bearing Timken 558, Inner diameter: 60.325 mm | Width: 36.678 mm
Tapered roller bearing Timken 56418-90018, Outer diameter: 165.1 mm | Inner diameter: 106.363 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-23100/23256, Outer diameter: 65.088 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-L420449/L420410, Outer diameter: 136.525 mm | Inner diameter: 101.6 mm | Width: 21.433 mm
Tapered roller bearing Timken LL205442, Inner diameter: 46.037 mm
Tapered roller bearing Timken T 149, Outer diameter: 65.883 mm | Width: 19.431 mm
Tapered roller bearing Timken 5755
Tapered roller bearing Timken L305611
Tapered roller bearing Timken 2530
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken 476-90169, Outer diameter: 119.888 mm | Inner diameter: 59.944 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-3875, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 30.162 mm