Tapered roller bearing Timken 39412B, Outer diameter: 104.775 mm | Inner diameter: 59.987 mm | Width: 15.875 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:39412B
Rubix:105A9851
Manufacturer :100053971
EAN:0053893278704







Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 15.875 mm |
Product details : TIMKEN 39412B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,002x104,902x104,902 mm |
|---|---|
| Logistic Weight | 198 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 197,8 g |
| Inner diameter | 59.987 mm |
| Outer diameter | 104.775 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 39000 |
| Total bearing width | 21.433 mm |
| Basic static load, radial - C0r | 120000 N |
| Basic dynamic load, radial - Cr | 29700 N |
Show UNSPSC/ECL@SS
£ 200.18 excl. VAT
/ Each
£ 240.22 incl. VAT
- Usually arrives within 14 working days