Timken Tapered Roller Bearing 565
Inner diameter | 71.44 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 36,513x127x127 mm |
---|---|
Logistic Weight | 1843 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 71.44 mm |
Outer diameter | 127 mm |
Width | 36.51 mm |
Bearing Clearance | cn |
Series | 565 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days