Tapered roller bearing NTN 4T-JM207049, Outer diameter: 74.5 mm | Inner diameter: 55 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 4T-JM207049
See technical informationReferences
NTN:4T-JM207049
Rubix:204A8236
EAN:4547359480184



Product details : NTN 4T-JM207049 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x29 mm |
|---|---|
| Logistic Weight | 584 g |
| Inner diameter | 55 mm |
| Outer diameter | 74.5 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
- Delivery usually within ( 3 ) days
