Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 350A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 350A/354A
Tapered roller bearing Timken
References
timken:
350A/354A
rubix:
100A8909
ean:
0053893783727
Product details
Technical specifications
Product details : TIMKEN 350A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.17
excl. VAT
/
Each
£
110.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken L 44643/L44613
Tapered roller bearing Timken 641/632
Tapered roller bearing NTN 4T-25522, Outer diameter: 83.058 mm | Inner diameter: 79.058 mm | Width: 19.114 mm
Tapered roller bearing NSK 32215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 6581X/6525X, Outer diameter: 160 mm | Width: 53.98 mm
Tapered roller bearing NSK 32222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing Timken M84548/M84510, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.431 mm
Tapered roller bearing NTN 4T-418/414, Outer diameter: 88.5 mm | Inner diameter: 38.1 mm | Width: 26.988 mm
Tapered roller bearing NTN 30316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken 48282/48220
Tapered roller bearing Timken 3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-23256, Outer diameter: 65.088 mm | Inner diameter: 80 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-389A, Outer diameter: 75 mm | Inner diameter: 53.975 mm | Width: 21.946 mm
Tapered roller bearing NTN 4T-30313D, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm