Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-643/632 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-643/632, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing NTN
References
ntn:
4T-643/632
rubix:
204A7815
ean:
3413521602849
Technical specifications
Inner diameter
69.85
mm
Outer diameter
136.525
mm
Width
41.275
mm
Product details
Technical specifications
Product details : NTN 4T-643/632 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
69.85
mm
Outer diameter
136.525
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.73
excl. VAT
/
Each
£
88.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing Timken 687/672D
Tapered roller bearing Timken 47825B, Outer diameter: 142.875 mm | Width: 26.195 mm
Tapered roller bearing Timken 31320XDF, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 113 mm
Tapered roller bearing FAG 33207-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing Timken 05079/05185, Outer diameter: 47 mm | Inner diameter: 19.987 mm | Width: 14.381 mm
Tapered roller bearing Timken 644/633
Tapered roller bearing Timken 93825/93125
Tapered roller bearing NTN 4T-HM801310, Outer diameter: 82.55 mm | Inner diameter: 75.95 mm | Width: 23.02 mm
Tapered roller bearing SKF T4DB 170, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 33.86 mm
Tapered roller bearing Timken L507949-90012, Outer diameter: 87.312 mm | Inner diameter: 57.15 mm | Width: 14.288 mm
Tapered roller bearing NTN 4T-37431A, Outer diameter: 133 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing NTN 4T-HM516410, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 32.545 mm
Tapered roller bearing NSK HR30318J, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken JM205149, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm