Tapered roller bearing Timken 3780-902A4, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 65.088 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:3780-902A4
Rubix:101A0316
EAN:0053893921129


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.218 mm |
| Width | 65.088 mm |
Product details : TIMKEN 3780-902A4 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.218 mm |
| Width | 65.088 mm |
| Weight | 1.794 kg |
| Series | 3700 |
| Basic dynamic load, radial - Cr | 213000 N |
Show UNSPSC/ECL@SS
£ 270.05 excl. VAT
/ Each
£ 324.06 incl. VAT
- Usually arrives within 14 working days