Tapered Roller Bearing Double Cup Assembly
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x165,1x165,1 mm |
---|---|
Logistic Weight | 5442 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 107.95 mm |
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Usually arrives within 14 working days