Tapered Roller Bearing Cone
Inner diameter | 61.912 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 46,038x107,315x107,315 mm |
---|---|
Logistic Weight | 2796 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 2796,4 g |
Inner diameter | 61.912 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days