NTN - Tapered Roller Bearing - 4T-M12649/M12610
Inner diameter | 21.43 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 17.526 mm |
Logistics dimensions (L x W x H) | 55x55x22 mm |
---|---|
Logistic Weight | 172 g |
Inner diameter | 21.43 mm |
Outer diameter | 50.005 mm |
Width | 17.526 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 38 N |
Usually arrives within 14 working days