Tapered roller bearing Timken JHM522649-9X026, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 38 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JHM522649-9X026
Rubix:106A0701
Manufacturer :100074870
EAN:0053893047317






Product details : TIMKEN JHM522649-9X026 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,99x180,086x180,086 mm |
|---|---|
| Logistic Weight | 4484 g |
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
| Package weight | 4484,2 g |
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 469.29 excl. VAT
/ Each
£ 563.15 incl. VAT
- Usually arrives within 14 working days
