Tapered roller bearing Timken 18200, Outer diameter: 85.725 mm | Inner diameter: 50.8 mm | Width: 18.263 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:18200
Rubix:397A5810
Manufacturer :100050258
EAN:0053893195322


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 18.263 mm |
Product details : TIMKEN 18200-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,263x69,035x69,035 mm |
|---|---|
| Logistic Weight | 240 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 240 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 85.725 mm |
| Width | 18.263 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 18000 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 19.05 mm |
| Standard | CLASS 2 (ABMA PRECISION RATING) |
| Basic static load, radial - C0r | 63900 N |
| Basic dynamic load, radial - Cr | 61100 N |
Show UNSPSC/ECL@SS
£ 61.23 excl. VAT
/ Each
£ 73.48 incl. VAT
- Usually arrives within 14 working days




