Tapered roller bearing Timken 46790-90244, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 85.852 mm


Double-Row Tapered Roller Bearing

References
timken:46790-90244
rubix:396A3135
ean:0053893319926
brand logo
brand logo
Technical specifications
Inner diameter165.1 mm
Outer diameter225.552 mm
Width85.852 mm
See all Specifications

Product details : TIMKEN 46790-90244 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)85,852x225,552x225,552 mm
Logistic Weight9230 g
Packaged dimensions (D x W x H)234,95x88,9x234,95 mm
Inner diameter165.1 mm
Outer diameter225.552 mm
Width85.852 mm
Show UNSPSC/ECL@SS
£ 1,561.87 excl. VAT
/ Each
£ 1,874.24 incl. VAT
  • Usually arrives within 14 working days